I200S
Fluke Multimeters, I200S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
I200S Fluke Multimeters, I200S Series, AC CURRENT CLAMP,200A,W/BNC CONNECTO
MFG Item Number
664760

I200S Fluke Multimeters, I200S Series, AC CURRENT CLAMP,200A,W/BNC CONNECTO

MFG Item Number
664760
Item Number
I200S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, I200S Series
Item #
I200S
AC CURRENT CLAMP,200A,W/BNC CONNECTO

I200S Series Information

  • Companion to Your Scopemeter, Power Quality Meter or Digital Multimeter to Measure up to 200A AC
  • Included Adapter for DMM's
  • Two Ranges: 20A & 200A, 10 or 100 mV/Amp Output
  • Take Accurate Current Readings without Breaking the Circuit
  • Max Conductor Ø 20mm
Fluke Current clamps are the ideal tools to extend the current ranges of Fluke tools. The i200s is a dual range 20A and 200A ac current clamp with voltage output via a safety insulated BNC connector. A dual banana to BNC adapter is supplied to allow the i200s to be connected to multimeters with banana inputs.

  • CAT III 600V Safety Rating

Specifications

Specifications
Manufacturer Part Number 664760
Manufacturer Fluke
Product Series I200S
Family Series Fluke Multimeters, I200S Series
Description AC CURRENT CLAMP,200A,W/BNC CONNECTO
Temperature Readings No
True RMS No
Max Current 200 A (VAC), 200 A (VDC)
Frequency 10 kHz
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Mirrored Scale No
Jaw Size 0.787 "
Net Weight 0.98 lbs
Gross Weight 0.98 lbs