Series Information
| Manufacturer Part Number | I3AL12X/10D12-SCHF |
|---|---|
| Manufacturer | IMO |
| Family Series | IMO Human Machine Interface |
| Description | i3A Lite PLC/HMI/IO Controller 12 DI 6 Relay Out 2 HSC Out 4 Al (mA) 2 AO (mA) 2.2inch Mono Screen 24 VDC Po |
| Display Size | 2.2 " |
| Display Type | Monochrome |
| Touch Screen | No |
| Communication | Serial, USB |
| USB Ports | (1) USB 2.0 |
| Ethernet Ports | None |
| Serial Ports | (1) RS-232, (1) RS-485 |
| PCMCIA | No |
| Wireless LAN | No |
| Screen Resolution | 128 x 64 |
| Tactile Pushbuttons | No |
| Video Output Port | No |
| Outdoor Viewable | No |
| Mounting | Panel |
| Form Factor | PANELVIEW |
| DC Voltage | 24 VDC |
| User Memory | 32 GB |
| Expandable | MicroSD Card |
| Drivers | Serial RS-232/RS-485 |
| NEMA Rating | NEMA 4X |
| Protection Rating | IP65 |
| Operating Temperature | 14-140 °F |
| Approvals | CE, cUL, FCC, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |