Series Information
| Manufacturer Part Number | I3CX12Z/13C14-SEHF |
|---|---|
| Manufacturer | IMO |
| Family Series | IMO Human Machine Interface |
| Description | i 3 CX Intelligent Control Station |
| Display Size | 5.7 " |
| Display Type | Color TFT |
| Touch Screen | Yes |
| Communication | Ethernet, Serial, USB |
| USB Ports | (1) USB A, (1) USB Mini B |
| Ethernet Ports | 10/100 Mbit |
| Serial Ports | (2) RS-232/RS-485 |
| PCMCIA | No |
| Wireless LAN | Yes |
| Screen Resolution | 640 x 480 |
| Tactile Pushbuttons | No |
| Video Output Port | No |
| Outdoor Viewable | No |
| Mounting | Panel |
| Form Factor | PANELVIEW |
| DC Voltage | 10 VDC, 30 VDC |
| User Memory | 32 GB |
| Expandable | MicroSD Card |
| Drivers | Ethernet, Serial RS-232/RS-485 |
| NEMA Rating | NEMA 4 |
| Protection Rating | IP65 |
| Operating Temperature | 14-140 °F |
| Approvals | CE, cUL, FCC, UL |
| Net Weight | 0.55 lbs |
| Gross Weight | 0.82 lbs |