I400

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

I400

Fluke Multimeters, I400 Series

I400

Fluke Multimeters, I400 Series
AC CURRENT CLAMP
Item Number
I400
MFG Item Number
2277225
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Multimeters, I400 Series
Item #
I400
AC CURRENT CLAMP

I400 Series Information

  • Companion to your DMM to Measure up to 400A AC
  • 1mA/Amp Output Guarantees Easy Reading on your Meter
  • Only Current Clamp Available with a CAT IV 600V/CAT III 1000V Safety Rating
  • Specially Designed to Offer Maximum Utility in a Very Compact Shape
  • Take Accurate Current Readings without Breaking the Circuit
Fluke Current clamps are the ideal tools to extend the functionality of Fluke tools. The i400 is a single range 400 A ac current clamp with current output via safety shrouded banana plugs. The clamp is compatible with most Fluke multimeters or any other current measurement device that accepts 4mm‑shrouded banana plugs and has an AC milliamp range. The division ratio is 1000:1.

  • Soft Non‑slippery Overmold Handle Prevents from Accidental Touching Live Wiring
  • Max Conductor Ø 32mm

Specifications

Specifications
Manufacturer Part Number 2277225
Manufacturer Fluke
Product Series I400
Family Series Fluke Multimeters, I400 Series
Description AC CURRENT CLAMP
Temperature Readings No
True RMS No
Max Current 400 A (VAC), 400 A (VDC)
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Mirrored Scale No
Jaw Size 1.26 "
Net Weight 0.2513 lbs
Gross Weight 1.16 lbs