I400S
Fluke Multimeters, I400S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
I400S Fluke Multimeters, I400S Series, AC CURRENT CLAMP
MFG Item Number
2277202

I400S Fluke Multimeters, I400S Series, AC CURRENT CLAMP

MFG Item Number
2277202
Item Number
I400S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, I400S Series
Item #
I400S
AC CURRENT CLAMP

I400S Series Information

  • Companion to your Scope or Power Quality Meter to Measure up to 400A AC
  • Only Current Clamp Available with a CAT IV 600V/CAT III 1000V Safety Rating
  • Specially Designed to Offer Maximum Utility in a Very Compact Shape
  • Take Accurate Current Readings without Breaking the Circuit
  • Soft Non‑slippery Overmold Handle
  • Two Ranges: 40A & 400A, 10 & 1mV/Amp Output
  • Max Conductor Ø 32mm

Specifications

Specifications
Manufacturer Part Number 2277202
Manufacturer Fluke
Product Series I400S
Family Series Fluke Multimeters, I400S Series
Description AC CURRENT CLAMP
Temperature Readings No
True RMS No
Max Current 400 A (VAC), 400 A (VDC)
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Mirrored Scale No
Jaw Size 1.26 "
Net Weight 0.2513 lbs
Gross Weight 1.23 lbs