Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Fluke Multimeters, I410 Series
I410
Fluke Multimeters, I410 Series
CURRENT PROBE, AC/DC 400A
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
CURRENT PROBE, AC/DC 400A
- Battery‑Powered Hall‑Effect Probe Measures 1A to 400A
- 1mV/Amp Output Guarantees Easy Reading on your Meter
- Take Accurate Current Readings without Breaking the Circuit
- Maximum Conductor Ø 32mm
- CAT III 600V Safety Rating
Specifications
Specifications
| Manufacturer Part Number |
617727 |
| Manufacturer |
Fluke |
| Product Series |
I410 |
| Family Series |
Fluke Multimeters, I410 Series |
| Description |
CURRENT PROBE, AC/DC 400A |
| Temperature Readings |
No |
| True RMS |
No |
| Max Current |
400 A (VAC), 400 A (VDC) |
| Continuity W/ Diode Test |
No |
| Backlight |
No |
| Auto Ranging |
No |
| Mirrored Scale |
No |
| Jaw Size |
1.26 " |
| Net Weight |
1.55 lbs |
| Gross Weight |
2.23 lbs |
I410
Fluke Multimeters, I410 Series