Series Information
| Manufacturer Part Number | 145TTGR16040 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor |
| Type | Explosion Proof, NEMA Motors |
| Horsepower | 2 hp |
| Kilowatts | 1.5 kW |
| Speed | 1,760 RPM |
| RPM | 1,760 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 145T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Explosion Proof Fan Cooled |
| Mounting | Rigid |
| Current Rating | 6 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Shaft Diameter | 0.88 " |
| Length | 16.5 " |
| Approvals | CSA, UL |
| Net Weight | 55 lbs |
| Gross Weight | 55 lbs |