I82
Eaton Cable Entries, I-Grip Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

I82

Eaton Cable Entries, I-Grip Series

I82

Eaton Cable Entries, I-Grip Series
StrRel I-Grip 0.82-1.00quot; 8.50quot;
MFG Item Number
I82
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, I-Grip Series
Item #
I82
StrRel I-Grip 0.82-1.00quot; 8.50quot;

I-Grip Series Information

  • Provides Heavy Duty Strain Relief and Controls the Bending Arc on 2‑Wire, 3‑Wire, 4‑Wire, and 5‑Wire Arrow Hart Safety Grip Plug and Connector Cord Assemblies
  • Fast, Easy Installation ‑ Eye Tabs Fit Under the Nylon Cord Clamps, Screws Slide through the Tabs and Secure the Grip in Place
  • Ideal For Portable Equipment in Industrial and Commercial Applications
  • Single Weave Wire Mesh Made of High Strength Galvanized Steel
Strain relief grips are used to connect cable enclosures and industrial equipment. These grips prevent cable or conduit pull‑out at the point of termination due to tension. Strain relief grips also distribute train throughout the length of the mesh during bending, prolonging the life of the cable.

Specifications

Specifications
Manufacturer Part Number I82
Manufacturer Eaton
Product Series I-Grip
Family Series Eaton Cable Entries, I-Grip Series
Description Eaton strain relief I-Grip, 0.82-1.00quot; cord diameter, 8.50quot; mesh length, Galvanized Steel
Hub Size I-Grip
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Cable Diameter Range 0.82-1 "
Type I-Grip with Mesh Strain Relief
Composition Metallic
Material Steel
Hazardous Location No
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs