Series Information
| Manufacturer Part Number | IA08BLF15PCM1 |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Inductive Proximity |
| Description | IND PROX SL M8 DC PNP NC PLUG |
| Shielding | Unshielded |
| Power Type | DC |
| Range | 1.5 mm |
| Connection Type | M8 Connector |
| Output Type | NC PNP |
| Composition | Metallic |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Type | End |
| Weld Field Immune | No |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | No |
| Max Load Current | 0.2 A |
| NEMA Rating | NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
| Net Weight | 0.0661 lbs |
| Gross Weight | 0.0661 lbs |