IA08FLF01PO
Carlo Gavazzi Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IA08FLF01PO

Carlo Gavazzi Inductive Proximity

IA08FLF01PO

Carlo Gavazzi Inductive Proximity
IND PROX METAL FACE LONG M8 PNP NO,
MFG Item Number
IA08FLF01PO
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Inductive Proximity, Series
Item #
IA08FLF01PO
IND PROX METAL FACE LONG M8 PNP NO,

Series Information

Specifications

Specifications
Manufacturer Part Number IA08FLF01PO
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Inductive Proximity
Description IND PROX METAL FACE LONG M8 PNP NO, CAB
Diameter 8 mm
Shielding Unshielded
Power Type DC
Range 1 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO PNP
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Net Weight 0.1213 lbs
Gross Weight 0.1213 lbs