IA12ASF02UHT-K
Carlo Gavazzi Inductive Proximity, IA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IA12ASF02UHT-K

Carlo Gavazzi Inductive Proximity, IA Series

IA12ASF02UHT-K

Carlo Gavazzi Inductive Proximity, IA Series
Prox, Ind, 12mm, 2mm Range, Namur
MFG Item Number
IA12ASF02UHT-K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Inductive Proximity, IA Series
Item #
IA12ASF02UHT-K
Prox, Ind, 12mm, 2mm Range, Namur

IA Series Information

  • 1.5~15mm Sensing Range
  • 2 or 3 Wire
  • 7~40 VDC
  • 8~30mm Diameter
  • End Sensing
IA series inductive proximity sensors from Carlo Gavazzi offer a wide range of sensing solutions. They are tubular style sensors in industry standard 18mm or 30mm diameters. There are also versions available with 8mm or 12mm diameters when a compact sensor is needed. Sensor bodies are constructed of polyester, or durable stainless steel. NAMUR or Transistor output styles are avaiable. Cable or micro connector versions are available, featuring shielded or unshielded sensing.

Specifications

Specifications
Manufacturer Part Number IA12ASF02UHT-K
Manufacturer Carlo Gavazzi
Product Series IA
Family Series Carlo Gavazzi Inductive Proximity, IA Series
Description Prox, Ind, 12mm, 2mm Range, Namur Namur Output, Shielded, 2M Cable Connection, High Temp
Diameter 12 mm
Shielding Unshielded
Power Type DC
Range 2 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NAMUR
Composition Metallic
Voltage 8 VDC
Sensing Type End
Weld Field Immune No
Status Indicator No
Short Circuit Protection No
Reverse Polarity Protection No
Approvals CE
Net Weight 0.1654 lbs
Gross Weight 0.1654 lbs