IA18FLN08POM1
Carlo Gavazzi Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IA18FLN08POM1

Carlo Gavazzi Inductive Proximity

IA18FLN08POM1

Carlo Gavazzi Inductive Proximity
IND PROX METAL FACE LONG M18 PNP NO,
MFG Item Number
IA18FLN08POM1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Inductive Proximity, Series
Item #
IA18FLN08POM1
IND PROX METAL FACE LONG M18 PNP NO,

Series Information

Specifications

Specifications
Manufacturer Part Number IA18FLN08POM1
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Inductive Proximity
Description IND PROX METAL FACE LONG M18 PNP NO, CONNECTOR
Diameter 18 mm
Shielding Unshielded
Power Type DC
Range 8 mm
Connection Type 4 Pin M18 Connector
Output Type NO PNP
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Net Weight 0.2976 lbs
Gross Weight 0.2976 lbs