Series Information
| Manufacturer Part Number | IA30ELF10UC |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Inductive Proximity |
| Description | Prox, Ind, 30mm, 10mm range, Namur Namur Output, Shielded, Long Body 2M Cable Output, Stainless Steel |
| Diameter | 30 mm |
| Shielding | Shielded |
| Power Type | DC |
| Range | 10 mm |
| Connection Type | Cable Connection |
| Cable Length | 2 m |
| Output Type | NAMUR |
| Composition | Metallic |
| Voltage | 6-35 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 6 VDC |
| Sensing Type | End |
| Weld Field Immune | No |
| Status Indicator | Yes |
| Short Circuit Protection | No |
| Reverse Polarity Protection | Yes |
| NEMA Rating | NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |