Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IA6-12GM50-IU-V1 Pepperl Fuchs Inductive Proximity, Inductive others, 70109006
IA6-12GM50-IU-V1 Pepperl Fuchs Inductive Proximity, Inductive others, 70109006
Item Number
IA6-12GM50-IU-V1
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Inductive others, 70109006
Specifications
Specifications
| Manufacturer Part Number |
70109006 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Inductive Proximity |
| Description |
Inductive others, 70109006 |
| Power Type |
DC |
| Range |
0-6 mm |
| Connection Type |
4 Pin M12 Connector |
| Number of Wires |
4 |
| Composition |
Metallic |
| Voltage |
15-30 VDC |
| Nominal Voltage |
24 VDC |
| Sensing Type |
End |
| Short Circuit Protection |
Yes |
| Reverse Polarity Protection |
Yes |
| Approvals |
cCSAus, cULus |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.07 lbs |
IA6-12GM50-IU-V1
Pepperl Fuchs Inductive Proximity