Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IAC-R9
Standard reflector for SA1E-T
This item cannot be canceled or returned
Description
Standard reflector for SA1E-T
Specifications
Specifications
| Manufacturer |
IDEC |
| Family Series |
IDEC Sensors |
| Manufacturer Part Number |
IAC-R9 |
| Description |
Standard reflector for SA1E-T |
| Accessory Type |
Reflector |
| Application |
Protection |
| Sensor Type |
Photoelectric Sensors |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |