Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Opto 22 I/O Modules, G1 Series
IAC15
Opto 22 I/O Modules, G1 Series
G1 AC Digital Input, 90-140 VAC, 15
This item cannot be canceled or returned
Description
G1 AC Digital Input, 90-140 VAC, 15
Specifications
Specifications
| Manufacturer Part Number |
IAC15 |
| Manufacturer |
Opto 22 |
| Product Series |
G1 |
| Family Series |
Opto 22 I/O Modules, G1 Series |
| Description |
G1 AC Digital Input, 90-140 VAC, 15 VDC Logic |
| Number of Circuits |
1 |
| Color |
Yellow |
| Input Voltage |
90-140 VAC |
| Output Voltage |
15 VDC |
| Mounting |
PC Board |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IAC15
Opto 22 I/O Modules, G1 Series