Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
IAEBH5E Panduit Remote Access Interfaces, Industrial Cat 5e RJ45 UTP Bulkhead Conn
IAEBH5E Panduit Remote Access Interfaces, Industrial Cat 5e RJ45 UTP Bulkhead Conn
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
Industrial Cat 5e RJ45 UTP Bulkhead Conn
Specifications
Specifications
Manufacturer Part Number
IAEBH5E
Manufacturer
Panduit
Family Series
Panduit Remote Access Interfaces
Description
The IndustrialNet Cat 5e UTP bulkhead 8-position connector with protective cap is ideal in manufacturing environments. The UTP bulkhead connector features a RJ45 jack. The bulkhead provides an IP67 rated seal that provides protection from dust and
Number of Connections
(1) RJ45
NEMA Rating
NEMA 12, NEMA 4, NEMA 4X
Ethernet & Network
Cat5e RJ45
Approvals
CE, CSA, UL
Protection Rating
IP65, IP66
Net Weight
0.11 lbs
Gross Weight
0.11 lbs
IAEBH5E
Panduit Remote Access Interfaces