Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
IAEBH6XS Panduit Remote Access Interfaces, Industrial Cat 6A RJ45 Shielded Bulkhead
IAEBH6XS Panduit Remote Access Interfaces, Industrial Cat 6A RJ45 Shielded Bulkhead
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
Industrial Cat 6A RJ45 Shielded Bulkhead
Specifications
Specifications
Manufacturer Part Number
IAEBH6XS
Manufacturer
Panduit
Family Series
Panduit Remote Access Interfaces
Description
The IndustrialNet Cat 6A shielded bulkhead 8-position connector with protective cap is ideal in manufacturing environments. The shielded bulkhead connector features a RJ45 jack. The bulkhead provides an IP67 rated seal that provides protection from dust
Number of Connections
(1) RJ45
NEMA Rating
NEMA 12, NEMA 4, NEMA 4X
Ethernet & Network
Cat6x Shielded RJ45
Approvals
CE, CSA, UL
Protection Rating
IP65, IP66
Net Weight
0.165 lbs
Gross Weight
0.165 lbs
IAEBH6XS
Panduit Remote Access Interfaces