Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
IAEBHC6XS Panduit Remote Access Interfaces, Shielded Coupler Bulkhead, Cat 6A, RJ45,
MFG Item Number
IAEBHC6XS
IAEBHC6XS Panduit Remote Access Interfaces, Shielded Coupler Bulkhead, Cat 6A, RJ45,
MFG Item Number
IAEBHC6XS
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
Shielded Coupler Bulkhead, Cat 6A, RJ45,
Specifications
Specifications
Manufacturer Part Number
IAEBHC6XS
Manufacturer
Panduit
Family Series
Panduit Remote Access Interfaces
Description
The Category 6A IndustrialNet Shielded Coupler Bulkhead RJ45 jack and plug incorporates an IP67 rated seal and is designed to provide protection from dust and temporary immersion in water. Termination to a 4-pair, 24 AWG, 100 Ohm twisted pair cable does
Number of Connections
(1) RJ45
NEMA Rating
NEMA 12, NEMA 4, NEMA 4X
Ethernet & Network
Cat6x Shielded RJ45
Approvals
CE, CSA, UL
Protection Rating
IP65, IP66
Net Weight
0.115 lbs
Gross Weight
0.115 lbs
IAEBHC6XS
Panduit Remote Access Interfaces