IAEBHUSBAA
Panduit Remote Access Interfaces

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IAEBHUSBAA Panduit Remote Access Interfaces, Industrial USB Female A-A 2.0 Bulkhead C

MFG Item Number
IAEBHUSBAA

IAEBHUSBAA Panduit Remote Access Interfaces, Industrial USB Female A-A 2.0 Bulkhead C

MFG Item Number
IAEBHUSBAA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Remote Access Interfaces, Series
Item #
IAEBHUSBAA
Industrial USB Female A-A 2.0 Bulkhead C

Series Information

Specifications

Specifications
Manufacturer Part Number IAEBHUSBAA
Manufacturer Panduit
Family Series Panduit Remote Access Interfaces
Description The IndustrialNet USB Female 2.0 bulkhead connector, with protective cap, is ideal in manufacturing environments. The bulkhead provides an IP67 rated seal that provides protection from dust and temporary immersion in water.
Number of Connections (1) USB 2.0
NEMA Rating NEMA 12, NEMA 4, NEMA 4X
Universal Serial Bus A Female to A Female
Approvals CE, CSA, UL
Protection Rating IP65, IP66
Net Weight 0.115 lbs
Gross Weight 0.115 lbs