Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IAEFP1
Vertical faceplate that accepts one Indu
This item cannot be canceled or returned
Description
Vertical faceplate that accepts one Indu
Specifications
Specifications
| Manufacturer Part Number |
IAEFP1 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Jacks |
| Description |
Adapter,1-Port |
| Color |
Stainless Steel |
| Material |
Stainless Steel |
| Net Weight |
0.145 lbs |
| Gross Weight |
0.145 lbs |