IAMLGL6CF6BU
Appleton Light Fixtures, Industrial Areamaster G2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IAMLGL6CF6BU

Appleton Light Fixtures, Industrial Areamaster G2 Series

IAMLGL6CF6BU

Appleton Light Fixtures, Industrial Areamaster G2 Series
IAMLG 9KL CW FRS 7x7 BU
MFG Item Number
IAMLGL6CF6BU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Industrial Areamaster G2 Series
Item #
IAMLGL6CF6BU
IAMLG 9KL CW FRS 7x7 BU

Industrial Areamaster G2 Series Information

The Appleton Industrial Areamaster Generation 2 LED luminaires by Emerson deliver best‑in‑class LED performance. The redesigned Industrial Areamaster provides greater versatility, with models from 9,000 to 19,500 lumens and from 24,000 to 38,000 lumens for the High Lumen version, and a choice of beam patterns to meet your diverse floodlighting needs. Featuring new optic designs for superior uniformity and coverage, the Industrial Areamaster Generation 2 LED luminaires provide HID equivalent lighting that saves over 75 percent in energy costs and practically eliminates maintenance burdens. They are certified for use in industrial and ordinary locations, that require a high degree of ingress protection and ruggedness.

Specifications

Specifications
Manufacturer Part Number IAMLGL6CF6BU
Manufacturer Appleton
Product Series Industrial Areamaster G2
Family Series Appleton Light Fixtures, Industrial Areamaster G2 Series
Description INDUSTRIAL AREAMASTER II LED FLOOD,9K LUMEN,5000K CCT,FROSTED GLASS,NEMA 7x7,120-277VAC, 170-300 VDC,
Lamp Included Yes
Voltage 120-277 VAC, 170-300 VDC
Color Temperature 5,000 °K
Style Flood
Material Aluminum
Lens Material Glass
Lamp Type LED
Power 70 W
Light Output 8,100
Mounting Wall Bracket
Guarded No
Protection Rating IP66, IP67
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X
Nominal Voltage 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 31.25 lbs