Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
IBAR12-20T Eaton's Tripp Lite series Power Strips, Rack-Mount Series, 12 outlets 15ft. cord 1280 joules
MFG Item Number
IBAR12-20T
IBAR12-20T Eaton's Tripp Lite series Power Strips, Rack-Mount Series, 12 outlets 15ft. cord 1280 joules
MFG Item Number
IBAR12-20T
This item cannot be canceled or returned
Description
Power Strips, Rack-Mount Series
12 outlets 15ft. cord 1280 joules
Rack-Mount Series Information
Up to 14 Outlets Suppression Rating of up to 3,840 Joules All Metal Housing Lighted Power Switch Up to 20 Amp Capacity Circuit Breaker Tripp Lite's Rack‑Mount series offers surge and noise suppression in a versatile all‑metal multi‑mount cabinet. Detachable mounting flanges are configurable for rack mount, wall mount and under‑counter installation. Uses only 1 rack space when installed in any 19 inch EIA standard rack.
Specifications
Specifications
Manufacturer Part Number
IBAR12-20T
Manufacturer
Eaton's Tripp Lite series
Product Series
Rack-Mount
Family Series
Eaton's Tripp Lite series Power Strips, Rack-Mount Series
Description
12 outlets 15ft. cord 1280 joules Isobar Surge Suppressor with Locking Plug 20 -Amp
Nominal Input Voltage
120 VAC
Type
Surge Protector
Frequency
50 Hz, 60 Hz
Output Watts
2,400 W
Circuit Breaker
20 A
Number of Outlets
12
Telephone Protection
No
Cable Protection
No
Network Protection
No
EMI/RFI Filtering
Yes
Application
Computer Networks
Material
Metal
Length
15 '
Approvals
CSA, cUL
Net Weight
6.6 lbs
Gross Weight
6.6 lbs
IBAR12-20T
Eaton's Tripp Lite series Power Strips, Rack-Mount Series