Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
IBAR12 Eaton's Tripp Lite series Power Strips, Rack-Mount Series, SUPPRESSOR ISOBAR 120V RACKMOUNT
IBAR12 Eaton's Tripp Lite series Power Strips, Rack-Mount Series, SUPPRESSOR ISOBAR 120V RACKMOUNT
This item cannot be canceled or returned
Description
Power Strips, Rack-Mount Series
SUPPRESSOR ISOBAR 120V RACKMOUNT
Rack-Mount Series Information
Up to 14 Outlets Suppression Rating of up to 3,840 Joules All Metal Housing Lighted Power Switch Up to 20 Amp Capacity Circuit Breaker Tripp Lite's Rack‑Mount series offers surge and noise suppression in a versatile all‑metal multi‑mount cabinet. Detachable mounting flanges are configurable for rack mount, wall mount and under‑counter installation. Uses only 1 rack space when installed in any 19 inch EIA standard rack.
Specifications
Specifications
Manufacturer Part Number
IBAR12
Manufacturer
Eaton's Tripp Lite series
Product Series
Rack-Mount
Family Series
Eaton's Tripp Lite series Power Strips, Rack-Mount Series
Description
SUPPRESSOR ISOBAR 120V RACKMOUNT
Nominal Input Voltage
120 VAC
Type
Surge Protector
Frequency
50 Hz, 60 Hz
Output Watts
1,800 W
Circuit Breaker
15 A
Number of Outlets
12
Telephone Protection
No
Cable Protection
No
Network Protection
No
EMI/RFI Filtering
Yes
Application
Computer Networks
Material
Metal
Length
15 '
Approvals
CSA, cUL
Net Weight
6.1 lbs
Gross Weight
6.1 lbs
IBAR12
Eaton's Tripp Lite series Power Strips, Rack-Mount Series