Series Information
| Manufacturer Part Number | IBC-125 |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Bushings |
| Description | OZ-Gedney Type IBC Insulated Bushing, Size: 1-1/4 IN, Malleable Iron Body, Thermoplastic Insulator, Finish: Zinc Plated, Connection: Threaded NPS, 150 DEG C, 2-1/8 IN Outside Diameter, 3/4 IN Width, Third Party Certification: UL File Number E-1185 |
| Grounding | No |
| Temperature Rating | 150 °C |
| Insulation Material | Thrmplas |
| Mounting | Threaded |
| Composition | Iron |
| Trade Size | 1.25 " |
| Conduit Fitting | RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit) |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |