Series Information
| Manufacturer Part Number | IBC-400S |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Bushings |
| Description | OZ-Gedney Type IBC-S Insulated Bushing, Size: 4 IN, Malleable Iron Body, Thermoplastic Insulator, Finish: Zinc Plated, Connection: Set-Screw Threadless, 150 DEG C, 5-3/16 IN Outside Diameter, 1-5/16 IN Width, Third Party Certification: UL File Nu |
| Grounding | No |
| Temperature Rating | 150 °C |
| Insulation Material | Thrmplas |
| Mounting | Set Screw |
| Composition | Iron |
| Trade Size | 4 " |
| Conduit Fitting | RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit) |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |