Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Analytic Systems Miscellaneous
IBC320-24
Analytic Systems Miscellaneous
10A, 24 Volt, 85-265VAC PFC Input,
MFG Item Number
IBC320-24
This item cannot be canceled or returned
Description
10A, 24 Volt, 85-265VAC PFC Input,
Specifications
Specifications
| Manufacturer |
Analytic Systems |
| Family Series |
Analytic Systems Miscellaneous |
| Manufacturer Part Number |
IBC320-24 |
| Description |
10A, 24 Volt, 85-265VAC PFC Input, 2 Bank, AC/DC Battery Charger, 2 Bank |
| Net Weight |
0.0624 lbs |
| Gross Weight |
9.05 lbs |
IBC320-24
Analytic Systems Miscellaneous