IBHL Series Information
| Manufacturer Part Number | IBHLL1CGWNBH |
|---|---|
| Manufacturer | Appleton |
| Product Series | IBHL |
| Family Series | Appleton Light Fixtures, IBHL Series |
| Description | INDUSTRIAL BAYMASTER HL LED, 24K LUMEN, 5000K CCT, CLEAR GLASS, TYPE V WIDE, NON DIMMABLE, 347-480VAC |
| Lamp Included | Yes |
| Voltage | 347-480 VAC |
| Color Temperature | 5,000 °K |
| Style | High Bay |
| Material | Aluminum |
| Lens Material | Glass |
| Lamp Type | LED |
| Power | 176 W |
| Light Output | 20,600 |
| Mounting | Wall |
| Guarded | No |
| Junction Box | No |
| Protection Rating | IP66, IP67 |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | Yes |
| Wet Locations | Yes |
| NEMA Rating | NEMA 3R, NEMA 4, NEMA 4X |
| Temperature Code | T4, T4A, T5, T6 |
| Nominal Voltage | 347 VAC, 480 VAC |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |