IBHL Series Information
| Manufacturer Part Number | IBHLL1CGWNBUF |
|---|---|
| Manufacturer | Appleton |
| Product Series | IBHL |
| Family Series | Appleton Light Fixtures, IBHL Series |
| Description | INDUSTRIAL BAYMASTER HL LED, 24K LUMEN, 5000K CCT, CLEAR GLASS, TYPE V WIDE, NON DIMMABLE, 120-277VAC 170-300VDC, WITH FUSING |
| Lamp Included | Yes |
| Voltage | 120-277 VAC, 170-300 VDC |
| Color Temperature | 5,000 °K |
| Style | High Bay |
| Material | Aluminum |
| Lens Material | Glass |
| Lamp Type | LED |
| Power | 172 W, 170 W, 176 W, 180 W |
| Light Output | 20,700 |
| Mounting | Ceiling |
| Guarded | No |
| Junction Box | No |
| Protection Rating | IP66, IP67 |
| Marine Rated | No |
| Wet Locations | Yes |
| NEMA Rating | NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Voltage | 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC |
| Approvals | CSA, UL |
| Comments | Fusing |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |