Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IBRW317 WEG Electric Relays, Phase Barrier Rwm420E
IBRW317 WEG Electric Relays, Phase Barrier Rwm420E
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Relays |
| Manufacturer Part Number |
IBRW317 |
| Description |
Phase Barrier Rwm420E |
| Type |
Barrier |
| Contacts |
Screw |
| Net Weight |
0.097 lbs |
| Gross Weight |
0.097 lbs |
IBRW317
WEG Electric Relays