Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IBT251B Cully-Minerallac Fasteners, Insulated Plastic Bell and Thermostat Series, Bell/Thermostat Staple, 100/Bx, Blk,
IBT251B Cully-Minerallac Fasteners, Insulated Plastic Bell and Thermostat Series, Bell/Thermostat Staple, 100/Bx, Blk,
This item cannot be canceled or returned
Description
Fasteners, Insulated Plastic Bell and Thermostat Series
Bell/Thermostat Staple, 100/Bx, Blk,
Insulated Plastic Bell and Thermostat Series Information
- Zinc Plated Nails Made from High Carbon Steel for Strength and Durability
- All Staples Are UV Stabilized for Severe Weather Conditions
- Available in Black and White
Specifications
Specifications
| Manufacturer Part Number |
IBT251B |
| Manufacturer |
Cully-Minerallac |
| Product Series |
Insulated Plastic Bell and Thermostat |
| Family Series |
Cully-Minerallac Fasteners, Insulated Plastic Bell and Thermostat Series |
| Description |
Bell/Thermostat Staple, 100/Bx, Blk, 1/4in. Cable Size, Single Nail |
| Cable Size |
Thermostat 1/4 " |
| Staple Type |
Plastic Saddle |
| Staple Size |
1/4 " |
| Insulated |
Yes |
| Insulation Material |
Plastic |
| Style |
Single Nail |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IBT251B
Cully-Minerallac Fasteners, Insulated Plastic Bell and Thermostat Series