IC-0250-103
Dongan Electric Manufacturing Transformers, IC Century Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IC-0250-103 Dongan Electric Manufacturing Transformers, IC Century Series, Transformer, Industrial Control,

MFG Item Number
IC-0250-103

IC-0250-103 Dongan Electric Manufacturing Transformers, IC Century Series, Transformer, Industrial Control,

MFG Item Number
IC-0250-103
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, IC Century Series
Item #
IC-0250-103
Transformer, Industrial Control,

IC Century Series Information

  • Epoxy encapsulated copper windings
  • UL Class 105 C insulation system
  • Cool operation with 55 C temperature rise
  • All designs rated 50 / 60 Hertz
  • Combination screw heads for ease of installation
  • IP 20 when finger safe terminal and/or fuse cover options are installed
  • Meets or exceeds UL 5085, NEMA ST‑1 and ANSI standards

Specifications

Specifications
Manufacturer Part Number IC-0250-103
Manufacturer Dongan Electric Manufacturing
Product Series IC Century
Family Series Dongan Electric Manufacturing Transformers, IC Century Series
Description Transformer, Industrial Control, Century Series, 240X480 Pri, 120 Sec, 0.25 KVA
Type Control
VA Rating 250 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V
Enclosed No
Mounting Panel
Termination Screw Terminals
Approvals CE, UL
Net Weight 9.2 lbs
Gross Weight 9.2 lbs