IC40CNN30TAT1
Carlo Gavazzi Inductive Proximity, IC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IC40CNN30TAT1

Carlo Gavazzi Inductive Proximity, IC Series

IC40CNN30TAT1

Carlo Gavazzi Inductive Proximity, IC Series
IND PROX 40X40 AC NO+NC MOSFET
MFG Item Number
IC40CNN30TAT1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Inductive Proximity, IC Series
Item #
IC40CNN30TAT1
IND PROX 40X40 AC NO+NC MOSFET

IC Series Information

  • 30mm Sensing Range
  • 2 or 4 Wire
  • 20~250 VAC or 10~30 VDC
  • 5 Position Adjustable Sensing Head
  • NPN/PNP Transistor or MOSFET Output
The IC series of inductive proximity sensors are packaged in a rugged, polyester, limit switch style housing. The sensing face is adjustable in up to 5 positions. These sensors feature 2 wire AC/DC power for maximum efficency.
  • LED Status Indicators
  • Unshielded

Specifications

Specifications
Manufacturer Part Number IC40CNN30TAT1
Manufacturer Carlo Gavazzi
Product Series IC
Family Series Carlo Gavazzi Inductive Proximity, IC Series
Description IND PROX 40X40 AC NO+NC MOSFET
Shielding Unshielded
Power Type AC
Range 30 mm
Connection Type Terminal Block
Output Type NO/NC MOSFET
Number of Wires 2
Composition Non-Metallic
Voltage 20-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Type Configurable
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE
Net Weight 0.1213 lbs
Gross Weight 0.1213 lbs