Series Information
| Manufacturer Part Number | ICAM12X90RJS |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cordsets |
| Description | The IndustrialNet M12 X-Code to RJ45 Coupler Adapter is ideal for use in manufacturing as well as other industrial environments. The adapter is available in straight and angled versions. The adapter has an ingress protection rating of IP20 on the RJ45 |
| Number of Pins | 8 |
| Connection Type | Right Angle Adapter |
| Connection | M12 Male to RJ-4 Female |
| Protection Rating | IP20, IP67 |
| Gender | Male to Female |
| Approvals | IEC, UL |
| Net Weight | 0.0781 lbs |
| Gross Weight | 0.0781 lbs |