ICB12L50F04NC
Carlo Gavazzi Inductive Proximity, ICB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ICB12L50F04NC

Carlo Gavazzi Inductive Proximity, ICB Series

ICB12L50F04NC

Carlo Gavazzi Inductive Proximity, ICB Series
Prox Sensor Ind. M12 Cab 50MM NPN
MFG Item Number
ICB12L50F04NC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Inductive Proximity, ICB Series
Item #
ICB12L50F04NC
Prox Sensor Ind. M12 Cab 50MM NPN

ICB Series Information

  • Feature High Resolution, Excellent Repeatability and Precision, and Exceptional Resistance to Shocks
  • Sensors Detect Metal Objects without Physical Contact, a Wear‑Free Solution in Harsh Environment
  • Sensors Provide Reliable and Cost Effective Applications in Machinery and Automation Equipment
  • Protection for Reverse Polarity, Short Circuit and Overload
  • Short‑Circuit, Reverse Polarity and Transients Protection
  • Not Influenced By Dust, Oil, Water, or Vibrations
  • Rugged Nickel Plated Brass Construction
  • Excellent LED Output State Visibility
  • Normally Open or Normally Closed
  • Sensing Distance 6 to 10 mm
  • Short or Long Body Versions
  • Cable or M12 Plug
  • LED Indications
  • Setup Indicator

Specifications

Specifications
Manufacturer Part Number ICB12L50F04NC
Manufacturer Carlo Gavazzi
Product Series ICB
Family Series Carlo Gavazzi Inductive Proximity, ICB Series
Description Prox Sensor Ind. M12 Cab 50MM NPN NC Flush
Diameter 12 mm
Power Type DC
Range 4 mm
Connection Type 2 Meter Cable
Output Type NC
Composition Metallic
Voltage 10-36 V
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs