Series Information
| Manufacturer Part Number | ICB18S30N08PAM1 |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Inductive Proximity |
| Description | PROX SENSOR IND.4-WIRE M18 PLUG SHORT PNP NO-FLUSH |
| Diameter | 18 mm |
| Shielding | Unshielded |
| Power Type | DC |
| Range | 2-22 mm |
| Connection Type | 4 Pin M18 Connector |
| Output Type | PNP |
| Composition | Metallic |
| Voltage | 10-36 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Type | End |
| Weld Field Immune | No |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.2 A |
| Approvals | CE, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |