ICB30L50N22NAM1
Carlo Gavazzi Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ICB30L50N22NAM1

Carlo Gavazzi Inductive Proximity

ICB30L50N22NAM1

Carlo Gavazzi Inductive Proximity
PROX SENSOR IND.4-WIRE M30 PLUG
MFG Item Number
ICB30L50N22NAM1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Inductive Proximity, Series
Item #
ICB30L50N22NAM1
PROX SENSOR IND.4-WIRE M30 PLUG

Series Information

Specifications

Specifications
Manufacturer Part Number ICB30L50N22NAM1
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Inductive Proximity
Description PROX SENSOR IND.4-WIRE M30 PLUG LONG NPN NO-FLUSH
Diameter 30 mm
Shielding Unshielded
Power Type DC
Range 2-22 mm
Output Type NPN
Composition Metallic
Voltage 10-36 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs