ICC300

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ICC300

Appleton Couplers, ICC Series

ICC300

Appleton Couplers, ICC Series
3 IN PHENOLIC CPLG
MFG Item Number
ICC300
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Couplers, ICC Series
Item #
ICC300
3 IN PHENOLIC CPLG

ICC Series Information

  • Will not melt, soften or burn
  • Temperature rating +150 C (+302 F)
  • Dielectric strength of 220 V/mil.
  • Tapered threads (NPT)
O‑Z/Gedney Type ICC phenolic insulating couplings are designed for use with threaded rigid conduit and IMC. They have a substantial center shoulder, which prevents butting of the conduits and assures a definite break in the metallic path. The Type ICC is recommended for use where high strength or resistance to moisture or acid conditions is required.

Specifications

Specifications
Manufacturer Part Number ICC300
Manufacturer Appleton
Product Series ICC
Family Series Appleton Couplers, ICC Series
Description 3 IN PHENOLIC CPLG
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 3 "
Protection Rating Indoor, Outdoor
Composition Phenolic
Insulated Throat Yes
Hazardous Location No
Net Weight 0.475 lbs
Gross Weight 0.475 lbs