Obsolete
Series Information
| Manufacturer Part Number | ICD11T1NTL5M |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cordsets |
| Description | The IndustrialNet M12 D-Code Category 5e Overmolded Cordset is male to male preterminated with straight connectors. It is constructed of stranded, twisted pair cable for STP installations. The cordset is 600 V rated. The TPU jacket makes it suitable for |
| Cable Type | STP |
| Connection Type | M12 |
| Connection Configuration | Male to Male |
| Max Voltage | 600 V |
| Color | Teal |
| Length | 5 m |
| Wire Size Range | 24 |
| Operating Temperature | -40-75 °C |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6, NEMA 6P |
| Illuminated | No |
| Material | Nickel-Plated Zinc |
| Protection Rating | IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Male |
| Side 2 Angle | Straight |
| Approvals | IEC, UL |
| Net Weight | 0.63 lbs |
| Gross Weight | 0.63 lbs |