Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs I/O Modules
ICE1-16DIO-G60L-V1D
Pepperl Fuchs I/O Modules
Item Number
ICE1-16DIO-G60L-V1D
This item cannot be canceled or returned
Description
Item #
ICE1-16DIO-G60L-V1D
Specifications
Specifications
| Manufacturer Part Number |
308626 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs I/O Modules |
| Description |
Identainductive |
| Communication |
EtherCAT, EtherNet/IP, PRFINET IO |
| Signal Type |
Digital Input, Digital Output |
| Connection Type |
M12 |
| Device Type |
Fieldbus Module |
| Ambient Temperature |
-4-158 °F |
| Protection Rating |
IP65, IP67, IP69K |
| Approvals |
CE, cULus |
| Comments |
16 Channel |
| Net Weight |
1.36 lbs |
| Gross Weight |
1.36 lbs |
ICE1-16DIO-G60L-V1D
Pepperl Fuchs I/O Modules