Series Information
| Manufacturer Part Number | ICF5IW-E |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Raceways |
| Description | The inside corner fitting is used to efficiently run cables along an inside corner while maintaining a 1 inch bend radius. It is designed to be used with the LD5 raceway and features a snap-on installation. It meets TIA/EIA Standards, is UL5A Listed, and |
| Material | Non-Metallic |
| Color | Off White |
| Approvals | UL |
| Net Weight | 0.225 lbs |
| Gross Weight | 0.542 lbs |