Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ICFC10IW-X

Panduit Raceways

ICFC10IW-X

Panduit Raceways
Surface Raceway, LD10 / LDPH10 Inside Co
MFG Item Number
ICFC10IW-X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Raceways, Series
Item #
ICFC10IW-X
Surface Raceway, LD10 / LDPH10 Inside Co

Series Information

Specifications

Specifications
Manufacturer Part Number ICFC10IW-X
Manufacturer Panduit
Family Series Panduit Raceways
Description The inside corner fitting is used to efficiently run cables along an inside corner while maintaining a 1 inch bend radius. It is designed to be used with the LD10/LDPH10 raceway and features a snap-on installation. It meets TIA/EIA Standards, is UL5A
Material Non-Metallic
Color Off White
Approvals UL
Net Weight 0.33 lbs
Gross Weight 0.667 lbs