Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ICFC3WH-X

Panduit Raceways

ICFC3WH-X

Panduit Raceways
Surface Raceway, LD3 / LDPH3 Inside Corn
MFG Item Number
ICFC3WH-X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Raceways, Series
Item #
ICFC3WH-X
Surface Raceway, LD3 / LDPH3 Inside Corn

Series Information

Specifications

Specifications
Manufacturer Part Number ICFC3WH-X
Manufacturer Panduit
Family Series Panduit Raceways
Description The inside corner fitting is used to efficiently run cables along an inside corner while maintaining a 1 inch bend radius. It is designed to be used with the LD3/LDPH3 raceway and features a snap-on installation. It meets TIA/EIA Standards, is UL5A
Material Non-Metallic
Color White
Approvals UL
Net Weight 0.115 lbs
Gross Weight 0.279 lbs