Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ICFX10EI-X

Panduit Raceways

ICFX10EI-X

Panduit Raceways
Surface Raceway, LDPH10 Power Rated Insi
MFG Item Number
ICFX10EI-X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Raceways, Series
Item #
ICFX10EI-X
Surface Raceway, LDPH10 Power Rated Insi

Series Information

Specifications

Specifications
Manufacturer Part Number ICFX10EI-X
Manufacturer Panduit
Family Series Panduit Raceways
Description The power rated inside corner fitting is used to efficiently run cables along an inside corner while maintaining a 1 inch bend radius. It is designed to be used with the LDPH10 raceway and features a snap-on installation. It meets TIA/EIA Standards, is
Material Non-Metallic
Color Ivory
Approvals UL
Net Weight 1 lb
Gross Weight 1 lb