Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ICFX3IW-X

Panduit Raceways

ICFX3IW-X

Panduit Raceways
Surface Raceway, LDPH3 Power Rated Insid
MFG Item Number
ICFX3IW-X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Raceways, Series
Item #
ICFX3IW-X
Surface Raceway, LDPH3 Power Rated Insid

Series Information

Specifications

Specifications
Manufacturer Part Number ICFX3IW-X
Manufacturer Panduit
Family Series Panduit Raceways
Description The power rated inside corner fitting is used to efficiently run cables along an inside corner while maintaining a 1 inch bend radius. It is designed to be used with the LDPH3 raceway and features a snap-on installation. It meets TIA/EIA Standards, is
Material Non-Metallic
Color Off White
Approvals UL
Net Weight 0.355 lbs
Gross Weight 0.377 lbs