Series Information
| Manufacturer Part Number | 1108618 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Light Fixtures |
| Description | Illuminations, LED, ICI890-44110, Accessory group: Illuminations, Accessory family: LED, Description: Illumination for ICD89x, length 900 mm, Light source: Visible blue light 449 nm, LED class: Risk group 2, Connection types: M12, Ambient operating temp |
| Voltage | 24 VDC |
| Length | 35.4 " |
| Lamp Type | LED |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |