Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infrared Cameras Inc. Thermal Imaging Cameras, Handheld Camera Series
ICICORCAM
Infrared Cameras Inc. Thermal Imaging Cameras, Handheld Camera Series
ICI Corona Camera | UV Handheld
MFG Item Number
ICICORCAM
This item cannot be canceled or returned
Description
Thermal Imaging Cameras, Handheld Camera Series
ICI Corona Camera | UV Handheld
Handheld Camera Series Information
Specifications
Specifications
| Manufacturer Part Number |
ICICORCAM |
| Manufacturer |
Infrared Cameras Inc. |
| Product Series |
Handheld Camera |
| Family Series |
Infrared Cameras Inc. Thermal Imaging Cameras, Handheld Camera Series |
| Description |
ICI Corona Camera | UV Handheld Solar Blind Camera 6.4 deg. FOV 640 X 480 Visible Camera 5in. LCD |
| Thermal Resolution |
640 x 480 |
| Digital Zoom |
12x |
| Video Recording |
Yes |
| Focus |
Automatic, Manual |
| Field of View |
7.2 x 5.4 |
| Screen Size |
5 " |
| Storage Media |
SD Card |
| Communication |
MicroUSB |
| Voice Annotation |
Yes |
| Operating Temperature |
5-122 °F |
| Protection Rating |
IP54 |
| Laser Pointer |
No |
| Built-In Lamp |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ICICORCAM
Infrared Cameras Inc. Thermal Imaging Cameras, Handheld Camera Series