Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ICM-100 Iboco Cable Tie Mounts, ICM Series, Cable Mount 1.0
ICM-100 Iboco Cable Tie Mounts, ICM Series, Cable Mount 1.0
This item cannot be canceled or returned
Description
Cable Tie Mounts, ICM Series
Specifications
Specifications
| Manufacturer Part Number |
ICM-100 |
| Manufacturer |
Iboco |
| Product Series |
ICM |
| Family Series |
Iboco Cable Tie Mounts, ICM Series |
| Description |
Cable Mount 1.0 |
| Color |
Natural |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ICM-100
Iboco Cable Tie Mounts, ICM Series