ICM50000
Red Lion Media Converters, ICM4-5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ICM50000 Red Lion Media Converters, ICM4-5 Series, ISO RS485-RS232 CONV
MFG Item Number
ICM50000

ICM50000 Red Lion Media Converters, ICM4-5 Series, ISO RS485-RS232 CONV

MFG Item Number
ICM50000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Media Converters, ICM4-5 Series
Item #
ICM50000
ISO RS485-RS232 CONV

ICM4-5 Series Information

Red Lion's ICM4/5 serial converters provide the capability of connecting equipment with RS‑485 serial communications to equipment with RS‑232 communications. The ICM4/5 features user‑selectable full or half duplex operation for ease of deployment. This serial converter module converts physical media types, but does not convert data formats. The ICM5 can be configured for DTE or DCE operation, allowing the use of modem or null‑modem cables.

Performance:
The ICM4/5 each provide three LED lights for status that can be viewed from the front of the converter. The serial converter LEDs display power, as well as transmit and receive activity. Power is provided by 9 to 26 VDC via removable terminal block. The ICM5 also provides robust 3‑way signal isolation, preventing undesirable interference. The unit is equipped with a universal mounting foot for attachment to standard DIN rail, including top hat profile rail according to EN50022 ‑ 35 x 7.5 mm and 35 x 15 mm, and G profile DIN rail according to EN50035 ‑ G32.

Specifications

Specifications
Manufacturer Part Number ICM50000
Manufacturer Red Lion
Product Series ICM4-5
Family Series Red Lion Media Converters, ICM4-5 Series
Description ISO RS485-RS232 CONV
Converter Type Serial to Serial
Total Number of Ports 2
Primary Port Style DB-9
Primary Port Standard RS-232
Primary Port Quantity 1
Voltage 9-26 VDC
Nominal Voltage 24 VDC
Enclosure Composition Plastic
Mounting DIN Rail
Operating Temperature 32-122 °F
Protection Rating IP20
Approvals CE, UL
Comments Isolated
Net Weight 0.2 lbs
Gross Weight 0.285 lbs