Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ICR-3232 Advantech Cellular M2M, Cellular Router,Cat4,ANZ,2xETH,RS232,RS4
ICR-3232 Advantech Cellular M2M, Cellular Router,Cat4,ANZ,2xETH,RS232,RS4
This item cannot be canceled or returned
Description
Cellular Router,Cat4,ANZ,2xETH,RS232,RS4
Specifications
Specifications
| Manufacturer Part Number |
ICR-3232 |
| Manufacturer |
Advantech |
| Family Series |
Advantech Cellular M2M |
| Type |
Cellular Router |
| Number of Ethernet Ports |
2 |
| Serial Interface |
RS-232, RS-485 |
| Number of Serial Ports |
2 |
| Signal Type |
LTE |
| Protection Rating |
IP30 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ICR-3232
Advantech Cellular M2M